XHHW-500-YEL-37STR-CU-1000R Stranded Copper XHHW Cable 500-KCMIL 1000-ft Reel Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-500-YEL-37STR-CU-1000R Stranded Copper XHHW Cable 500-KCMIL 1000-ft Reel Yellow

SKU: 573281
500-KCMIL Copper XHHW cable has yellow polypropylene jacket to withstand harsh environmental conditions. The 65-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 923 mil. It has current rating of 320-Amps at 60 deg C/380-Amps at 75 deg C/430-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for use in general-purpose wiring, power distribution/branch circuit wiring and low leakage circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, A-A-59544 standards.
  • 37-Stranded cable
  • CT Rated
  • Conductor has copper construction with moisture, heat and flame resistant, chemically cross-linked polyethylene insulation
  • Features polypropylene jacket for added protection
  • Temperature rating 90 deg C in wet and dry locations

Overview

500-KCMIL Copper XHHW cable has yellow polypropylene jacket to withstand harsh environmental conditions. The 65-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 923 mil. It has current rating of 320-Amps at 60 deg C/380-Amps at 75 deg C/430-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for use in general-purpose wiring, power distribution/branch circuit wiring and low leakage circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, A-A-59544 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Stud Size
No
Manufacturer Part Number
XHHW-500-YEL-37STR-CU-1000R
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100246211
Standards
UL 44, ICEA S-95-658/NEMA WC-70, A-A-59544, C(UL)US: CSA/UL Listed, Sunlight Resistant
Wire Gauge Size
500 KCMIL
Brand Name
No
UPC
98010024621
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
320 Amp at 60 deg C, 380 Amp at 75 deg C, 430 Amp at 90 deg C
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
65 mil
Jacket Material
Polypropylene
Temperature Rating
90 deg C Dry/Wet
Length
1000
Color
Yellow
Number of Conductors
1
Outside Diameter
923
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
XHHW Cable
Strands
37

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.