XHHW-3-GRN-7STR-CU-1000R Stranded Copper XHHW Building Wire 3-AWG 1000-ft Reel Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-3-GRN-7STR-CU-1000R Stranded Copper XHHW Building Wire 3-AWG 1000-ft Reel Green

SKU: 159334
3-AWG Copper XHHW building wire has green jacket to withstand harsh environmental conditions. The 45-mil thick XLPE insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 85-Amps at 60 deg C, 100-Amps at 75 deg C, 110-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 340-mil OD wire of length 1000-ft comes in a reel. It is suitable for power distribution and branch-circuits in residential, commercial as well as industrial building. Building wire is UL 44 listed and meets ICEA S-66-524, NEC 310 standards.
  • 7-Stranded wire
  • Comes in green color
  • Conductor has copper construction
  • Suitable for power distribution and branch-circuits in residential, commercial as well as industrial building

Overview

3-AWG Copper XHHW building wire has green jacket to withstand harsh environmental conditions. The 45-mil thick XLPE insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 85-Amps at 60 deg C, 100-Amps at 75 deg C, 110-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 340-mil OD wire of length 1000-ft comes in a reel. It is suitable for power distribution and branch-circuits in residential, commercial as well as industrial building. Building wire is UL 44 listed and meets ICEA S-66-524, NEC 310 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
XHHW-3-GRN-7STR-CU-1000R
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100241667
Standards
UL 44 Listed, ICEA S-66-524, NEC 310 Compliant
Wire Gauge Size
3 AWG
Brand Name
No
UPC
98010024166
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
85 Amp at 60 deg C, 100 Amp at 75 deg C, 110 Amp at 90 deg C
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
45 mil
Jacket Material
No
Temperature Rating
194 deg F (90 deg C)
Length
1000
Color
Green
Outside Diameter
340
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
XHHW Building Wire
Strands
7
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.