XHHW-2-600-CU-STR-YEL Stranded Copper XHHW-2 Building Wire 600-KCMIL Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2-600-CU-STR-YEL Stranded Copper XHHW-2 Building Wire 600-KCMIL Yellow

SKU: 363253
600-KCMIL Copper XHHW-2 building wire in yellow color, features 80-mil thick, cross-linked polyethylene insulation to protect against electrical hazards. This 1029-mil OD cable has polypropylene jacket that offers immense resistance against oils, acids, sunlight, heat, weather and abrasion. Wire has voltage rating of 600-Volts and current rating of 355-Amps at 60 deg C, 420-Amps at 75 deg C, 475-Amps at 90 deg C. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Building wire is UL listed and CSA certified.
  • 61-Stranded wire
  • Comes in yellow color
  • Conductor has copper construction
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits

Overview

600-KCMIL Copper XHHW-2 building wire in yellow color, features 80-mil thick, cross-linked polyethylene insulation to protect against electrical hazards. This 1029-mil OD cable has polypropylene jacket that offers immense resistance against oils, acids, sunlight, heat, weather and abrasion. Wire has voltage rating of 600-Volts and current rating of 355-Amps at 60 deg C, 420-Amps at 75 deg C, 475-Amps at 90 deg C. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Building wire is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
XHHW-2-600-CU-STR-YEL
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Wire Gauge Size
600 KCMIL
Brand Name
No
Voltage Rating
600 Volt
Country Of Origin
France
Energy Star Flag
No
Amperage Rating
355 Amp at 60 deg C, 420 Amp at 75 deg C, 475 Amp at 90 deg C
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
80 mil
Jacket Material
Polypropylene
Temperature Rating
60/75/90 deg C
Color
Yellow
Outside Diameter
1029
Packing Type
No
Stranded/Solid
Stranded
Item Name
XHHW-2 Building Wire
Strands
61
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.