XHHW-2-350-CU-STR-YEL Stranded Bare Copper XHHW-2 Building Wire 350-KCMIL 1000-ft Reel Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2-350-CU-STR-YEL Stranded Bare Copper XHHW-2 Building Wire 350-KCMIL 1000-ft Reel Yellow

SKU: 543163
350-KCMIL XHHW-2 Building wire has outside diameter of 794 mil. The bare copper cable has yellow polypropylene jacket to withstand harsh environmental conditions. The 65-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 280-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for use in low leakage circuits requiring a dielectric constant of 3.5. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, Federal specifications A-A-59544 standards.
  • 37-Stranded wire
  • CT Rated
  • Conductor has copper construction with moisture, heat and flame resistant, chemically cross-linked polyethylene insulation
  • Suitable for general-purpose wiring, for power distribution and branch circuit wiring where a cable having superior flame retardance is required
  • Features polypropylene jacket for added protection

Overview

350-KCMIL XHHW-2 Building wire has outside diameter of 794 mil. The bare copper cable has yellow polypropylene jacket to withstand harsh environmental conditions. The 65-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 280-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. It is ideal for use in low leakage circuits requiring a dielectric constant of 3.5. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, Federal specifications A-A-59544 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
XHHW-2-350-CU-STR-YEL
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Wire Gauge Size
350 KCMIL
Brand Name
No
Voltage Rating
600 Volt
Country Of Origin
France
Energy Star Flag
No
Amperage Rating
280 Amp
Conductor Material
Bare Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
65 mil
Jacket Material
Polypropylene
Temperature Rating
90 deg C Dry/Wet
Length
1000
Color
Yellow
Number of Conductors
1
Outside Diameter
794
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
XHHW-2 Building Wire
Strands
37

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.