XHHW-2/0-AL-STR-BLUE-MR Stranded Aluminum XHHW Cable 2/0-AWG 5000-ft Master Reel Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2/0-AL-STR-BLUE-MR Stranded Aluminum XHHW Cable 2/0-AWG 5000-ft Master Reel Blue

SKU: 51955
2/0-AWG Aluminum XHHW cable has blue jacket to withstand harsh environmental conditions. The 55-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 486 mil. It has current rating of 150-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 5000-ft cable comes in a master reel. Cable is UL listed, RoHS/REACH compliant and meets NEC NFPA 70, 2014 Edition, NEMA WC-70 ICEA S-95-658 standards.
  • 18-Stranded cable
  • Allows you install without the application of pulling lubricant
  • High heat and moisture-resistant
  • Features cross linked polyethylene insulation
  • Used in wet or dry locations at temperatures not to exceed 90 deg C

Overview

2/0-AWG Aluminum XHHW cable has blue jacket to withstand harsh environmental conditions. The 55-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 486 mil. It has current rating of 150-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 5000-ft cable comes in a master reel. Cable is UL listed, RoHS/REACH compliant and meets NEC NFPA 70, 2014 Edition, NEMA WC-70 ICEA S-95-658 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
XHHW-2/0-AL-STR-BLUE-MR
UNSPSC
26121524
Standards
UL 44, A-A-59544, NEC NFPA 70, 2014 Edition, NEMA WC-70 (ICEA S-95-658), RoHS Compliant, REACh Compliant
Wire Gauge Size
2/0 AWG
Brand Name
No
UPC
98012019020
Voltage Rating
600 Volt
Energy Star Flag
No
Amperage Rating
150 Amp
Conductor Material
Aluminum
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
55 mil
Jacket Material
No
Temperature Rating
90 deg C Dry
Length
5000
Color
Blue
Outside Diameter
486
Packing Type
Master Reel
Stranded/Solid
Stranded
Item Name
XHHW Cable
Strands
18

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.