Wiremold DS4047D-BK Steel Multi-Channel 1-Gang Device Plate (1) 15/20-Amp Duplex Receptacle Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold DS4047D-BK Steel Multi-Channel 1-Gang Device Plate (1) 15/20-Amp Duplex Receptacle Black

SKU: 226638
Wiremold 1-Gang 6-Inch Long multiple channel device plate in black color, features steel construction and matte finish. It has one 15/20-Amps duplex receptacle configuration. Plate is UL listed, CSA certified and RoHS compliant.
  • Made of steel
  • Includes cover
  • Comes in black color

Overview

Wiremold 1-Gang 6-Inch Long multiple channel device plate in black color, features steel construction and matte finish. It has one 15/20-Amps duplex receptacle configuration. Plate is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Size
6 Inch Length
Number of Gangs
1.0000
UNSPSC
39131709
GTIN
00786776081572
Orientation
No
Standards
UL Listed, RoHS Compliant
Type
Multi-Channel
Item Name
Device Plate
Material
Steel
Finish
Matte
Configuration
(1) 15/20 Amp Duplex Receptacle
Brand Name
Wiremold
Color
Black
RoHS Flag
Yes
Shape
No
Made In America
Yes
UPC
78677608157
Manufacturer Name
Legrand
Manufacturer Part Number
DS4047D-BK
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.