Wiremold DQFF15UBK Steel Multi-Channel Table Box Single-Flip Up Unit With USB 5-5/8-Inch x 4-3/4-Inch deQuorum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold DQFF15UBK Steel Multi-Channel Table Box Single-Flip Up Unit With USB 5-5/8-Inch x 4-3/4-Inch deQuorum

SKU: 558913
Wiremold deQuorum Multiple channel single flip up table box in black color, features steel construction. It has duplex 3.1-Amp USB receptacles that offer charging capacity for a wide range of mobile devices. It measures 5-5/8-Inch x 4-3/4-Inch. It has lower profile design that integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens and offices. Table box is UL/cULus listed and NEC certified.
  • Comes with a black powder coat finish
  • Sleek attractive design integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens and offices
  • Eliminates risk of shock or short-circuiting due to moisture entering device
  • New soft opening cover mechanism is quieter and easier with a more professional feel

Overview

Wiremold deQuorum Multiple channel single flip up table box in black color, features steel construction. It has duplex 3.1-Amp USB receptacles that offer charging capacity for a wide range of mobile devices. It measures 5-5/8-Inch x 4-3/4-Inch. It has lower profile design that integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens and offices. Table box is UL/cULus listed and NEC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Thread Size
No
Type
Multi-Channel
Manufacturer Name
Legrand
RoHS Flag
Yes
UNSPSC
39121308
GTIN
00786776186802
Item Name
Table Box Single-Flip Up Unit With USB
Standards
UL Listed, cULus Certified, NEC Articles 380 and 406.5(F)
Color
Black
Brand Name
Wiremold
UPC
78677618680
Manufacturer Part Number
DQFF15UBK
Country Of Origin
Mexico
Energy Star Flag
No
Finish
No
Configuration
(1) 15 Amp Tamper-Resistant Duplex Receptacle with (2) USB
Sub Brand
deQuorum
Shape
No
Material
Steel
Size
5-5/8 Inch x 4-3/4 Inch

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.