Wiremold 828PRGFI-BRN Polycarbonate Non-Metallic GFI Cover Plate 4-1/8-Inch x 3-3/16-Inch Brown OmniBox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 828PRGFI-BRN Polycarbonate Non-Metallic GFI Cover Plate 4-1/8-Inch x 3-3/16-Inch Brown OmniBox®

SKU: 70360
Wiremold OmniBox® Non-metallic GFI cover plate in brown color, features polycarbonate construction for added durability. It is perfect for use with Ortronics MAB6TJ TracJack, MAB3S2 series II, Wiremold CM series open system adapters and in conjunction with 817, 827 and 837PCC series flanges. This plate has a dimension of 4-1/8-Inch x 3-3/16-Inch. Cover plate is RoHS compliant.
  • Polycarbonate cover plate for use with polycarbonate flanges
  • Ensures weatherproof protection
  • Prevents corrosion

Overview

Wiremold OmniBox® Non-metallic GFI cover plate in brown color, features polycarbonate construction for added durability. It is perfect for use with Ortronics MAB6TJ TracJack, MAB3S2 series II, Wiremold CM series open system adapters and in conjunction with 817, 827 and 837PCC series flanges. This plate has a dimension of 4-1/8-Inch x 3-3/16-Inch. Cover plate is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Brand Name
Wiremold
Shape
No
Color
Brown
Manufacturer Part Number
828PRGFI-BRN
Manufacturer Name
Legrand
UPC
78656400698
Finish
No
Item Name
GFI Cover Plate
For Use With
Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System Adapters, in Conjunction with 817, 827 and 837PCC Series Flanges
Energy Star Flag
No
Standards
RoHS Compliant
RoHS Flag
Yes
Material
Polycarbonate
Made In America
Yes
UNSPSC
39121307
GTIN
00786564006985
Type
Non-Metallic
Sub Brand
OmniBox®
Country Of Origin
United States of America
Size
4-1/8 Inch Length x 3-3/16 Inch Width

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.