Wiremold 2338A-WH Round Fixture Box PVC White 400/800/2300 Series Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 2338A-WH Round Fixture Box PVC White 400/800/2300 Series Raceway

SKU: 92942
Wiremold 5-1/2-Inch Dia Round fixture box has PVC construction. It allows you to hang fixtures, smoke/fire alarms and other security devices with 3-1/2-Inch or 4-1/16-Inch mounting centers. This fixture box of 1-Inch height has 1/2-Inch knockouts and is suitable for use with 400/800/2300 series raceways. Fixture box is UL listed and RoHS compliant.
  • Durable PVC construction
  • Lets you hang fixtures, smoke/fire alarms and other security devices
  • Suitable for use with 400, 800 and 2300 Series raceways

Overview

Wiremold 5-1/2-Inch Dia Round fixture box has PVC construction. It allows you to hang fixtures, smoke/fire alarms and other security devices with 3-1/2-Inch or 4-1/16-Inch mounting centers. This fixture box of 1-Inch height has 1/2-Inch knockouts and is suitable for use with 400/800/2300 series raceways. Fixture box is UL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Packing Type
No
GTIN
00786776523522
Item Name
Round Fixture Box
Brand Name
Wiremold
Material
PVC
Standards
RoHS Compliant, UL Approval
UNSPSC
39131709
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Color
White
Degree of Protection
No
Finish
No
For Use With
400, 800, 2300 Series Raceway
Knockouts
1/2 Inch
Height
1
Manufacturer Part Number
2338A-WH
Manufacturer Name
Legrand
UPC
78677652352

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.