Westinghouse Lighting 7432100 Safety Cap Plastic Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 7432100 Safety Cap Plastic Clear

SKU: 258376
Westinghouse Lighting Safety cap in clear color, is compatible with standard electrical outlets. It measures 1-Inch x 5/8-Inch. This cap features durable plastic construction. It supports slide in mounting.
  • Assures pets and small children from accidental shock
  • Insulates unused sockets
  • Suitable for use with standard electrical outlets

Overview

Westinghouse Lighting Safety cap in clear color, is compatible with standard electrical outlets. It measures 1-Inch x 5/8-Inch. This cap features durable plastic construction. It supports slide in mounting.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Country Of Origin
Taiwan, Republic of China
Mounting
Slide-In
Color/Finish
Clear
Brand Name
Westinghouse Lighting
Energy Star Flag
No
Dimensions
1 Inch Length x 5/8 Inch Height
Material
Plastic
RoHS Flag
No
Item Name
Safety Cap
UNSPSC
39121321
GTIN
00030721743214
Socket Type
No
UPC
03072174321
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
7432100
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.