Westinghouse Lighting 2247000 GY6.35 Base Mini 2-Pin Quartz Socket 250-Volt Angelo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 2247000 GY6.35 Base Mini 2-Pin Quartz Socket 250-Volt Angelo®

SKU: 131492
Westinghouse Lighting Angelo® Mini 2-Pin quartz socket has voltage rating of 250-Volts. This 3/8-Inch height quartz socket has GY6.35 lamp base and 12-Inch 18-AWG wire lead terminal connection. Mini 2-Pin quartz socket is UL listed and CSA certified.
  • Voltage rating of 250-Volts
  • GY6.35 Lamp base
  • Features 18-AWG terminal connection with 12-Inch lead

Overview

Westinghouse Lighting Angelo® Mini 2-Pin quartz socket has voltage rating of 250-Volts. This 3/8-Inch height quartz socket has GY6.35 lamp base and 12-Inch 18-AWG wire lead terminal connection. Mini 2-Pin quartz socket is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Base
2-Pin GY6.35
Brand Name
Westinghouse Lighting
Dimensions
3/8 Inch Height
Item Name
Mini Bi-Pin Quartz Socket
Maximum Load Capacity
Lamp: 750 Watt
Sub Brand
Angelo®
Terminal Connection
18 AWG with 12 Inch Lead Wire
Voltage Rating
250 Volt
Bulb Base Group
Bi-Pin
Manufacturer Part Number
2247000
Manufacturer Name
Westinghouse Lighting
UNSPSC
39111803
GTIN
00030721224706
Standards
UL Listed, CSA Certified
Country Of Origin
China
Energy Star Flag
No
UPC
03072122470
RoHS Flag
No
Bulb Overall Shape
No
Start Type
No
Light Color
No
Dimmable
No
Bulb Shape
No
Color Temperature
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.