Westinghouse Lighting 2237100 Standard Lamp Base Lamp Fixture Socket 250-Volt Angelo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 2237100 Standard Lamp Base Lamp Fixture Socket 250-Volt Angelo®

SKU: 253665
Westinghouse Lighting Angelo® Fixture lamp socket of size 2-inches, is perfect for standard base lamps. It has maximum load capacity of 660-Watts. This lamp socket features porcelain body. It withstands voltage up to 250-Volts. This lamp socket supports 1/4-Inch IPS hickey mounting for making installation easier. Lamp socket is UL listed and CSA certified.
  • Features phenolic body
  • Voltage rating of 250-Volts
  • Maximum load capacity of 660-Watt

Overview

Westinghouse Lighting Angelo® Fixture lamp socket of size 2-inches, is perfect for standard base lamps. It has maximum load capacity of 660-Watts. This lamp socket features porcelain body. It withstands voltage up to 250-Volts. This lamp socket supports 1/4-Inch IPS hickey mounting for making installation easier. Lamp socket is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Base
No
Brand Name
Westinghouse Lighting
Item Name
Lamp Fixture Socket
Material
Porcelain Body
Maximum Load Capacity
660 Watt
Mounting
1/4 Inch IPS Hickey
Size
2 Inch
Sub Brand
Angelo®
Voltage Rating
250 Volt
Bulb Base Group
No
Manufacturer Part Number
2237100
Manufacturer Name
Westinghouse Lighting
UNSPSC
39111803
GTIN
00030721223716
Standards
UL Listed, CSA Certified
Country Of Origin
China
Energy Star Flag
No
UPC
03072122371
RoHS Flag
No
Bulb Overall Shape
No
Start Type
No
Light Color
No
Dimmable
No
Bulb Shape
No
Color Temperature
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.