Westinghouse Lighting 1070800 Shade Riser Solid Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 1070800 Shade Riser Solid Brass

SKU: 255202
Westinghouse Lighting Shade riser features solid brass construction. This riser supports 1/8-IP threaded mounting for easy installation.
  • Features solid brass construction
  • 1/8-IP Threaded pipe fits with common components
  • Perfect for indoor lighting applications

Overview

Westinghouse Lighting Shade riser features solid brass construction. This riser supports 1/8-IP threaded mounting for easy installation.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Country Of Origin
China
Mounting
1/8 Inch IP Threaded
Brand Name
Westinghouse Lighting
Energy Star Flag
No
Dimensions
1-1/2 Inch Height
Material
Solid Brass
RoHS Flag
No
Item Name
Shade Riser
UNSPSC
39111541
GTIN
00030721107085
Socket Type
No
UPC
03072110708
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
1070800
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.