Westinghouse Lighting 0450200 Dimmable A15 General Purpose Incandescent Lamp 40-Watt E26 Medium Base 350-Lumens 2700K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0450200 Dimmable A15 General Purpose Incandescent Lamp 40-Watt E26 Medium Base 350-Lumens 2700K Clear

SKU: 315075
Standard Pack/Case Quantity: 120/Carton
Westinghouse Lighting 40-Watt A15 E26 Medium lamp base general-purpose incandescent lamp in clear color, offers 350-Lumens of light output. It has voltage rating of 130-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 3.38-Inch lamp has C9 filament and average life of 2500 hours for ensuring optimal lighting performance. It is perfect for freezer, oven and refrigerator.
  • Dimmable
  • Light lamp sizes include A15, A19 and A21 types
  • Designated A15 light lamps are great for use in appliances and ceiling fans
  • Non-stick light lamps has a coated base that resists corrosion of sockets

Overview

Westinghouse Lighting 40-Watt A15 E26 Medium lamp base general-purpose incandescent lamp in clear color, offers 350-Lumens of light output. It has voltage rating of 130-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 3.38-Inch lamp has C9 filament and average life of 2500 hours for ensuring optimal lighting performance. It is perfect for freezer, oven and refrigerator.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
2700K
Designation
40A15/130 2PK
Dimmable
Yes
Bulb Color/Finish
Clear
Filament
C-9
Bulb Base
E26 Medium
Brand Name
Westinghouse Lighting
Maximum Overall Length
3.38
GTIN
00030721045028
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
120/Carton
Bulb Overall Shape
Arbitrary
Bulb Base Group
Screw-In
Bulb Shape
A15
Wattage
40
Voltage Rating
130 Volt
Type
General Purpose
Average Life
2500 Hour
Lumens
350 Lumens
Light Color
No
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
0450200
RoHS Flag
No
UPC
03072104502
Manufacturer Name
Westinghouse Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.