Westinghouse Lighting 0412900 Dimmable T12 Decorative Timeless Vintage Inspired Lamp 60-Watt E26 Medium Base 2450K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0412900 Dimmable T12 Decorative Timeless Vintage Inspired Lamp 60-Watt E26 Medium Base 2450K Clear

SKU: 276961
Westinghouse Lighting 60-Watt T12 E26 Medium lamp base decorative timeless vintage inspired lamp in clear color, has voltage rating of 120-Volts. This lamp has color temperature rating of 2450K to ensure optimal light level in the surrounding. This 4.25-Inch lamp has 12-Anchor filament and average life of 1500 hours for ensuring optimal lighting performance. It is perfect for use in cage lights, desk lamps, sconces, decorative fixtures and outdoor fixtures.
  • Old style filament, retro shaped lamp constitutes a warm nostalgic look and feel
  • Suitable for any fixture where the lamp is visible
  • Completely dimmable lamp lets you adjust the ambience

Overview

Westinghouse Lighting 60-Watt T12 E26 Medium lamp base decorative timeless vintage inspired lamp in clear color, has voltage rating of 120-Volts. This lamp has color temperature rating of 2450K to ensure optimal light level in the surrounding. This 4.25-Inch lamp has 12-Anchor filament and average life of 1500 hours for ensuring optimal lighting performance. It is perfect for use in cage lights, desk lamps, sconces, decorative fixtures and outdoor fixtures.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
2450K
Designation
VINTAGE/60/T12
Dimmable
Yes
Bulb Color/Finish
Clear
Filament
12-Anchor
Bulb Base
E26 Medium
Brand Name
Westinghouse Lighting
Maximum Overall Length
4.25
GTIN
00030721041297
Country Of Origin
China
Energy Star Flag
No
Bulb Overall Shape
Tubular
Bulb Base Group
Screw-In
Bulb Shape
T12
Wattage
60
Voltage Rating
120 Volt
Type
Decorative
Average Life
1500 Hour
Light Color
No
Item Name
Timeless Vintage Inspired Lamp
UNSPSC
39101612
Manufacturer Part Number
0412900
RoHS Flag
No
UPC
03072104129
Manufacturer Name
Westinghouse Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.