Westinghouse Lighting 0375500 Dimmable CA5 Decorative Incandescent Lamp 7.5-Watt E12 Candelabra Base 39-Lumens 2700K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0375500 Dimmable CA5 Decorative Incandescent Lamp 7.5-Watt E12 Candelabra Base 39-Lumens 2700K Clear

SKU: 151064
Standard Pack/Case Quantity: 60/Carton
Westinghouse Lighting 7-1/2-Watt CA5 E12 Candelabra base decorative incandescent lamp in clear color, offers 39-Lumens of light output. It has voltage rating of 120-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 2-13/16-Inch lamp has C7A filament and average life of 3000 hours for ensuring optimal lighting performance. It is perfect for use in chandeliers, fans and sconces to outdoor porch and post lanterns.
  • Dimmable
  • Lasts longer of up to 3000 hours on average
  • Average life of 3000 hours
  • Suitable for use in chandeliers, fans and sconces to outdoor porch and post lanterns

Overview

Westinghouse Lighting 7-1/2-Watt CA5 E12 Candelabra base decorative incandescent lamp in clear color, offers 39-Lumens of light output. It has voltage rating of 120-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 2-13/16-Inch lamp has C7A filament and average life of 3000 hours for ensuring optimal lighting performance. It is perfect for use in chandeliers, fans and sconces to outdoor porch and post lanterns.

Specifications

List UOM Qty
1
Order UOM
pk
Color Temperature
2700K
Designation
7.5CA5/CB 3CD
Dimmable
Yes
Bulb Color/Finish
Clear
Filament
C-7A
Bulb Base
E12 Candelabra
Brand Name
Westinghouse Lighting
Maximum Overall Length
2.8125
GTIN
00030721037559
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
60/Carton
Bulb Overall Shape
Candle Angular
Bulb Base Group
Screw-In
Bulb Shape
CA5
Wattage
7.5
Voltage Rating
120 Volt
Type
Decorative
Average Life
3000 Hour
Lumens
39 Lumens
Light Color
No
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
0375500
RoHS Flag
No
UPC
03072103755
Manufacturer Name
Westinghouse Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.