Westinghouse Lighting 0372000 Dimmable T7 Incandescent Lamp 15-Watt E12 Candelabra Base 108-Lumens 2700K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0372000 Dimmable T7 Incandescent Lamp 15-Watt E12 Candelabra Base 108-Lumens 2700K Clear

SKU: 215103
Standard Pack/Case Quantity: 60/Carton
Westinghouse Lighting 15-Watt T7 E12 Candelabra base incandescent lamp in clear color, offers 108-Lumens of light output. It has voltage rating of 120-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 2-3/16-Inch lamp has C5 filament and average life of 1000 hours for ensuring optimal lighting performance. It is perfect for use in curio cabinets, microwaves, outdoor signs and scoreboards.
  • Dimmable
  • T7 accent lamp available in 15W and candelabra, intermediate or DC bayonet base
  • Lasts longer of up to 1000 hours on average
  • Average life of 1000 hours

Overview

Westinghouse Lighting 15-Watt T7 E12 Candelabra base incandescent lamp in clear color, offers 108-Lumens of light output. It has voltage rating of 120-Volts. This lamp has color temperature rating of 2700K to ensure optimal light level in the surrounding. This 2-3/16-Inch lamp has C5 filament and average life of 1000 hours for ensuring optimal lighting performance. It is perfect for use in curio cabinets, microwaves, outdoor signs and scoreboards.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
2700K
Designation
15T7/CB
Dimmable
Yes
Bulb Color/Finish
Clear
Filament
C-5
Bulb Base
E12 Candelabra
Brand Name
Westinghouse Lighting
Maximum Overall Length
2.1875
GTIN
00030721037207
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
60/Carton
Bulb Overall Shape
Tubular
Bulb Base Group
Screw-In
Bulb Shape
T7
Wattage
15
Voltage Rating
120 Volt
Average Life
1000 Hour
Lumens
108 Lumens
Light Color
No
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
0372000
RoHS Flag
No
UPC
03072103720
Manufacturer Name
Westinghouse Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.