Westgate CL-EZ2-100W-50K LED Retrofit Lamp 100-Watt E39 Mogul Base 11000-Lumens >80 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate CL-EZ2-100W-50K LED Retrofit Lamp 100-Watt E39 Mogul Base 11000-Lumens >80 CRI 5000K

SKU: 496063
Westgate Corn lamp EZ2 series LED retrofit lamp delivers 11000-Lumens of warm white light for all your working needs. This 100-Watt lamp has a color temperature of 5000K and CRI of 80+ for superior color rendering. This IP65 rated lamp offers efficiency and long life up to 50000 hours. It works with 120/277-Volts power supply. The lamp is suitable for retrofitting existing HID high bay, shoebox, flood light or wallpack fixtures and can be used in enclosed luminaire. LED retrofit lamp is UL listed.
  • White, gray, customized color lamp head color
  • CL-EZ2-100W-50K designated
  • E39 Mogul base lamp
  • Retrofitting existing HID high bay, shoebox, flood light or wallpack fixtures and can be used in enclosed luminaire
  • >80 Actual CRI

Overview

Westgate Corn lamp EZ2 series LED retrofit lamp delivers 11000-Lumens of warm white light for all your working needs. This 100-Watt lamp has a color temperature of 5000K and CRI of 80+ for superior color rendering. This IP65 rated lamp offers efficiency and long life up to 50000 hours. It works with 120/277-Volts power supply. The lamp is suitable for retrofitting existing HID high bay, shoebox, flood light or wallpack fixtures and can be used in enclosed luminaire. LED retrofit lamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
No
Power (Wattage)
100 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
11.5
Start Type
No
Item Name
LED Retrofit Lamp
Standards
UL Listed
Light Color
No
Lumens
11000 Lumens
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-40 to 45 deg C Operating, -25 to 65 deg C Storage
Manufacturer Name
Westgate
Manufacturer Part Number
CL-EZ2-100W-50K
RoHS Flag
Yes
Designation
CL-EZ2-100W-50K
Energy Star Flag
No
Country Of Origin
France
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Base
E39 Mogul Screw
Brand Name
Westgate
Color Temperature
5000K
Beam Angle
360 Degree
Average Life
50000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.