WALL PLATE LEV 41080 6GP GRY 6P WALLPLATE

  

*Images are for illustration purposes only and may not be an exact representation of the product

WALL PLATE LEV 41080 6GP GRY 6P WALLPLATE

SKU: 429019
MULTIMEDIA TYPE; ABS PLASTIC MATERIAL; 2.77 INCH WIDTH X 0.25 INCH DEPTH X 4.53 INCH HEIGHT SIZE; GRAY COLOR; 1 GANG(S); UL (CANADA AND US), UL 1863, CAN/CSA C22.2 APPROVAL; FLUSH MOUNTING; NEMA CONSTRUCTION STANDARD; 6 PORT(S); QUICKPORT[R] BRAND

Overview

MULTIMEDIA TYPE; ABS PLASTIC MATERIAL; 2.77 INCH WIDTH X 0.25 INCH DEPTH X 4.53 INCH HEIGHT SIZE; GRAY COLOR; 1 GANG(S); UL (CANADA AND US), UL 1863, CAN/CSA C22.2 APPROVAL; FLUSH MOUNTING; NEMA CONSTRUCTION STANDARD; 6 PORT(S); QUICKPORT[R] BRAND

Specifications

List UOM Qty
1
Order UOM
ea
UPC
07847779480
GTIN
00078477794807
UNSPSC
43223300
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
LEVITON MFG CO
Manufacturer Part Number
41080-6GP
Energy Star Flag
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.