Wago 788-103 Socket Without Relay 12 - 230-Volt 8-Amp DIN Rail Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wago 788-103 Socket Without Relay 12 - 230-Volt 8-Amp DIN Rail Mount

SKU: 511384
Wago Socket without relay helps in holding 25 mm DPDT-CO relays with a pin spacing of 5 mm. It has 12 to 230-Volt of coil voltage rating and 8-Amp of contact current rating for powerful performance. This socket features push-in cage socket structure for comfortable relay holding with a securing clamp for grip. Socket is RoHS compliant.
  • Front-entry wiring 
  • Comes in gray color
  • Has a conductor size of 22 to 12-AWG

Overview

Wago Socket without relay helps in holding 25 mm DPDT-CO relays with a pin spacing of 5 mm. It has 12 to 230-Volt of coil voltage rating and 8-Amp of contact current rating for powerful performance. This socket features push-in cage socket structure for comfortable relay holding with a securing clamp for grip. Socket is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Item Name
Socket Without Relay
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39122335
Standards
RoHS Compliant
Brand Name
Wago
For Use With
25 mm DPDT-CO Relays with a Pin Spacing of 5 mm
Manufacturer Part Number
788-103
Contact Rating
8 Amp
Degree of Protection
IP20
Temperature Rating
-25 to 70 deg C
Dimensions
15 mm Width x 86 mm Depth x 63 mm Height
Mounting
DIN Rail
Terminal Connection
Push-In Cage Clamp
Voltage Rating
12 - 230 Volt Coil
Manufacturer Name
Wago

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.