WAC Lighting SL-IC-12 Joiner Cable For Use With Undercabinet and Task Luminary Line™

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting SL-IC-12 Joiner Cable For Use With Undercabinet and Task Luminary Line™

SKU: 166192
WAC Lighting Line™ Collection Joiner cable is perfect for undercabinet and task luminary. This 12-Inch long cable connects two sections of Straight Edge™. Cable is ETL listed.
  • Conveniently connects two sections of Straight Edge™
  • 12-Inch Long cable
  • For undercabinet and task luminary

Overview

WAC Lighting Line™ Collection Joiner cable is perfect for undercabinet and task luminary. This 12-Inch long cable connects two sections of Straight Edge™. Cable is ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Brand Name
WAC Lighting
Energy Star Flag
No
Dimensions
12 Inch Length
Item Name
Joiner Cable
UNSPSC
39111541
Standards
ETL Dry Safety Rated, Energy Star and Reg Qualified Efficient, ADA Approved, Title 24 Approved
Socket Type
No
Collection
Line™
UPC
79057621231
Manufacturer Name
WAC Lighting
For Use With
Under Cabinet and Task Luminary
Manufacturer Part Number
SL-IC-12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.