WAC Lighting R2BRA-F927-WT Dimmable IC Airtight 2-Inch Flood Beam Adjustable Housing With Trim 120-Volt AC Round 9-Watt 640-Lumens 2700K 90 CRI White Oculux

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting R2BRA-F927-WT Dimmable IC Airtight 2-Inch Flood Beam Adjustable Housing With Trim 120-Volt AC Round 9-Watt 640-Lumens 2700K 90 CRI White Oculux

SKU: 612934
WAC Lighting Oculux Collection Flood beam adjustable housing in white finish, has die-cast aluminum trim with aluminum heat sink for corrosion resistance and durability. It has 2-Inch trim, frosted glass diffuser shade and one 9-Watt LED lamp that delivers 640 Lumens. This 90-CRI dimmable housing with trim, has a color temperature of 2700K and an average life of 50000 Hours. It has a maximum ceiling thickness from 1/2 to 1-Inch. The round housing with trim measuring 3-9/16-Inch x 14-1/2 - 24-1/2-Inch x 8-9/16-Inch x 3-15/16-Inch, has a CBCP of 1053, beam angle of 45-Degrees, operating temperature rating of -4 to 104 deg F and voltage rating of 120-Volts AC. It is suitable for use in damp locations. The adjustable housing with trim meets ETL/cETL, ADA, CEC Title 24 and Energy Star standards.
  • Features a single spot light source
  • Can be reconfigured in the field for remodel
  • Made to fit in tight plenum space
  • Has 45-Degree cutoff angle
  • Trim can be adjustable from 0 to 35-Degrees
  • Actual Maximum Ceiling Thickness: 1/2 - 1-Inch

Overview

WAC Lighting Oculux Collection Flood beam adjustable housing in white finish, has die-cast aluminum trim with aluminum heat sink for corrosion resistance and durability. It has 2-Inch trim, frosted glass diffuser shade and one 9-Watt LED lamp that delivers 640 Lumens. This 90-CRI dimmable housing with trim, has a color temperature of 2700K and an average life of 50000 Hours. It has a maximum ceiling thickness from 1/2 to 1-Inch. The round housing with trim measuring 3-9/16-Inch x 14-1/2 - 24-1/2-Inch x 8-9/16-Inch x 3-15/16-Inch, has a CBCP of 1053, beam angle of 45-Degrees, operating temperature rating of -4 to 104 deg F and voltage rating of 120-Volts AC. It is suitable for use in damp locations. The adjustable housing with trim meets ETL/cETL, ADA, CEC Title 24 and Energy Star standards.

Specifications

Lumens
640 Lumens
Socket Type
No
Shape
Round
Power Factor
0.98
Number of Lamps
1.0000
Lamp Wattage
9 Watt
Item Name
Adjustable Housing With Trim
Finish
White
Dimmable
Yes
Dimensions
14-1/2 - 24-1/2 Inch Length x 8-9/16 Inch Width x 3-15/16 Inch Height
Degree of Protection
No
Cutout Size
3-1/16 Inch
Voltage Rating
120 Volt AC
Type
Flood Beam
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed, ADA, CEC Title 24 Compliant, Energy Star Qualified
Trim Type
No
Trim Size
2 Inch
Construction
Die Cast Aluminum Trim with Aluminum Heat Sink
Shade Type
Frosted Glass Diffuser
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
9 Watt
Driver Type
ELV/Triac 0 - 10 Volt Dimming to 100 - 5%
Collection
Oculux
Ceiling Type
Insulated, Airtight
CRI
90.0000
Temperature Rating
-4 to 104 deg F Operating
Color Temperature
2700K
Manufacturer Part Number
R2BRA-F927-WT
Manufacturer Name
WAC Lighting
UPC
79057644808
Brand Name
WAC Lighting
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.