WAC Lighting LED-T-RCH1-WT Linear Symmetrical Recessed Channel 8-ft Length x 4-7/8-Inch Width x 1/2-Inch Depth Aluminum White For InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-T-RCH1-WT Linear Symmetrical Recessed Channel 8-ft Length x 4-7/8-Inch Width x 1/2-Inch Depth Aluminum White For InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

SKU: 526887
WAC Lighting Linear symmetrical recessed channel in white color, has aluminum construction for durability. The linear channel can be field cut for ease of use. It accommodates either one or two runs of InvisiLED® indoor tape and installs within drywall depth. It is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, Classic, daylight to sunset and palette tape light. Symmetrical recessed channel meets ETL, cETL, Energy Star, ADA and Title 24 standards.
  • Linear channel can be field cut
  • Dense foam insert for spackling
  • Aluminum extrusion powder coated in matte white
  • Requires remote transformer

Overview

WAC Lighting Linear symmetrical recessed channel in white color, has aluminum construction for durability. The linear channel can be field cut for ease of use. It accommodates either one or two runs of InvisiLED® indoor tape and installs within drywall depth. It is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, Classic, daylight to sunset and palette tape light. Symmetrical recessed channel meets ETL, cETL, Energy Star, ADA and Title 24 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Color/Finish
White
Brand Name
WAC Lighting
Energy Star Flag
No
Dimensions
8 ft Length x 4-7/8 Inch Width x 1/2 Inch Depth
Material
Aluminum
Item Name
Linear Symmetrical Recessed Channel
UNSPSC
39111541
Standards
cETL, ETL Listed, Energy Star and Reg Qualified, ADA, Title 24 Approved
Socket Type
No
UPC
79057639544
Manufacturer Name
WAC Lighting
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic, Daylight to Sunset, Palette Tape Light
Manufacturer Part Number
LED-T-RCH1-WT
Includes
End Cap and Translucent White Acrylic Diffuser

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.