Versabar VA-4PLH-SS 304 Stainless Steel Single Sided Channel 10-ft x 1-5/8-Inch x 13/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VA-4PLH-SS 304 Stainless Steel Single Sided Channel 10-ft x 1-5/8-Inch x 13/16-Inch

SKU: 301460
Versabar 1-sided channel features durable 304 stainless steel construction. The 14-gauge thick 1-sided channel has a dimension of 1-5/8-Inch x 13/16-Inch x 10 ft. The oblong style slot has dimension of 9/16-Inch Dia x 1-1/8-Inch.
  • Dimension of 1-5/8-Inch x 13/16-Inch x 10-ft
  • Channel is 14-gauge thick
  • Durable 304 stainless steel construction

Overview

Versabar 1-sided channel features durable 304 stainless steel construction. The 14-gauge thick 1-sided channel has a dimension of 1-5/8-Inch x 13/16-Inch x 10 ft. The oblong style slot has dimension of 9/16-Inch Dia x 1-1/8-Inch.

Specifications

List UOM Qty
1
Order UOM
ft
UNSPSC
30101800
Material
304 Stainless Steel
Item Name
Single Sided Channel
Brand Name
Versabar
Energy Star Flag
No
Width
1.625
Finish
No
Height
0.8125
Length
10
Slot Size
9/16 Inch Dia x 1-1/8 Inch Length
Slot Style
Oblong
Thickness
14
Manufacturer Part Number
VA-4PLH-SS
Manufacturer Name
Versabar
UPC
78649114001

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.