Universal Lighting Technologies T8LDR4F11/850B25C T8 High Efficiency Replacement LED Lamp 12.5-Watt G13 Medium 2-Pin Base 1800-Lumens 82 CRI 5000K Daylight

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies T8LDR4F11/850B25C T8 High Efficiency Replacement LED Lamp 12.5-Watt G13 Medium 2-Pin Base 1800-Lumens 82 CRI 5000K Daylight

SKU: 595117
Standard Pack/Case Quantity: 25/Pack
Universal Lighting Technologies High-efficiency 12.5-Watt T8 medium bi-pin G13 base replacement LED lamp offers 1800-Lumens of light output. This lamp has voltage rating of 120 - 277-Volt AC. It has color rendering index of 82. This lamp with 5000K color temperature rating radiates daylight light to the surrounding. It emits or distributes light at beam angle of 240-degree. This lamp features glass construction. It measures 48-Inch x 1-Inch. This lamp has average life of 50000 hours. It has temperature range of -4 to 113 deg F. Lamp is cULus listed, DLC qualified and RoHS compliant.
  • High efficiency operation
  • No warm up time, instant ON
  • Perfect for frequent On/Off switching
  • Compatible with emergency ballasts
  • Efficacy of 156 LPW

Overview

Universal Lighting Technologies High-efficiency 12.5-Watt T8 medium bi-pin G13 base replacement LED lamp offers 1800-Lumens of light output. This lamp has voltage rating of 120 - 277-Volt AC. It has color rendering index of 82. This lamp with 5000K color temperature rating radiates daylight light to the surrounding. It emits or distributes light at beam angle of 240-degree. This lamp features glass construction. It measures 48-Inch x 1-Inch. This lamp has average life of 50000 hours. It has temperature range of -4 to 113 deg F. Lamp is cULus listed, DLC qualified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
12.5 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
48
Start Type
No
Item Name
Replacement LED Lamp
Standards
cULus Certified, DLC Listed, RoHS Compliant
Light Color
Daylight
Lumens
1800 Lumens
Voltage Rating
120 - 277 Volt AC
Type
High Efficiency
Temperature Rating
-4 to 113 deg F
Material
Glass
UPC
76838662309
Manufacturer Name
Universal Lighting Technologies
Manufacturer Part Number
T8LDR4F11/850B25C
Designation
T8LDR4F11/850B25C
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
82.0000
Bulb Base
2-Pin G13
Brand Name
Universal Lighting Technologies
Color Temperature
5000K
Beam Angle
240 Degree
Average Life
50000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.