Universal Lighting Technologies B232IUNV-C (1/2) F32T8 F25T8 F17T8 F40T8 F25T12 Electronic Fluorescent Ballast 120 - 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Universal Lighting Technologies B232IUNV-C (1/2) F32T8 F25T8 F17T8 F40T8 F25T12 Electronic Fluorescent Ballast 120 - 277-Volt AC

SKU: 85842
Universal Lighting Technologies Electronic fluorescent ballast in white color, has an enhanced, indoor-encased design with durable construction. It features an ultra-reliable parallel lamp connection circuitry and instant start type. It features an active power factor correction and 1.7 crest factor. It is voltage rated at 120 to 277-Volts AC, power rated at 20 to 58-Watts, current rated at 0.11 to 0.48-Amp, temperature rated at 167 deg F and frequency rated at 50/60-Hz. The ballast supports one or two F32T8, F25T8, F17T8, F40T8 and F25T12 lamps. This thermally protected, 18-ft remote mount electronic fluorescent ballast meets UL, CSA, FCC Part 18 for EMI and RFI Non-consumer Limits and ANSI C82.11-1993/C62.41-1991 standards.
  • Active power factor correction
  • 1.7 crest factor

Overview

Universal Lighting Technologies Electronic fluorescent ballast in white color, has an enhanced, indoor-encased design with durable construction. It features an ultra-reliable parallel lamp connection circuitry and instant start type. It features an active power factor correction and 1.7 crest factor. It is voltage rated at 120 to 277-Volts AC, power rated at 20 to 58-Watts, current rated at 0.11 to 0.48-Amp, temperature rated at 167 deg F and frequency rated at 50/60-Hz. The ballast supports one or two F32T8, F25T8, F17T8, F40T8 and F25T12 lamps. This thermally protected, 18-ft remote mount electronic fluorescent ballast meets UL, CSA, FCC Part 18 for EMI and RFI Non-consumer Limits and ANSI C82.11-1993/C62.41-1991 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Blade Material
No
Grille Shape
No
Finish
No
Total Harmonic Distortion
<10%
Ballast Wattage
20 - 58 Watt
Item Name
Electronic Fluorescent Ballast
UNSPSC
41113630
UPC
76838620467
Color
White
Energy Star Flag
No
Standards
UL Listed, CSA Certified, FCC Part 18 for EMI and RFI (Non-Consumer) Limits ANSI C82.11-1993/C62.41-1991
Manufacturer Part Number
B232IUNV-C
Temperature Rating
167 deg F (75 deg C) Case
Voltage Rating
120 - 277 Volt AC
Amperage Rating
0.11 - 0.48 Amp
Ballast Factor
0.88
Circuit Type
Parallel Lamp Connection
Conductor Size
18 AWG Solid
Dimensions
14-1/4 Inch Length x 1.18 Inch Width x 1 Inch Height
Dimmable
No
Environmental Conditions
Outdoor, Class A Sound Rating
Brand Name
Universal Lighting Technologies
Frequency Rating
50/60 Hz
Manufacturer Name
Universal Lighting Technologies
Minimum Starting Temperature
0
Mounting
18 ft Remote
Number of Lamps
2.0000
Power Factor
>0.98
Start Type
Instant
Thermal Protection
Class P
Lamp Type
F32T8, F25T8, F17T8, F40T8, F25T12

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.