Unistrut P1000T-20PG Pre-Galvanized ASTM A653 GR 33 Steel Slotted Channel 20-ft x 1-5/8-Inch x 1-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Unistrut P1000T-20PG Pre-Galvanized ASTM A653 GR 33 Steel Slotted Channel 20-ft x 1-5/8-Inch x 1-5/8-Inch

SKU: 377678
Unistrut Slotted channel features ASTM A653 GR 33 steel construction with pre-galvanized finish. It measures 1-5/8-Inch x 1-5/8-Inch x 20 ft. The 12-gauge slotted channel has nominal cross section of 0.555-Sq-Inch. Channel with 2-Inch slot pitch, has slot size of 1-1/8-Inch x 9/16-Inch.
  • Accurately and carefully cold formed Unistrut channels to size from low-carbon strip steel
  • Metal framing
  • Cold formed process

Overview

Unistrut Slotted channel features ASTM A653 GR 33 steel construction with pre-galvanized finish. It measures 1-5/8-Inch x 1-5/8-Inch x 20 ft. The 12-gauge slotted channel has nominal cross section of 0.555-Sq-Inch. Channel with 2-Inch slot pitch, has slot size of 1-1/8-Inch x 9/16-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
30101804
GTIN
00786364100166
Material
33 Steel/ASTM A653
Item Name
Slotted Channel
Brand Name
Unistrut
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Width
1.625
Finish
Pre-Galvanized
Height
1.625
Length
20
Slot Size
1-1/8 Inch Length x 9/16 Inch Width
Thickness
12
Country Of Origin
United States of America
Manufacturer Part Number
P1000T-20PG
Manufacturer Name
Unistrut
Modulus of Elasticity
0.202 Cubic-Inch (1-1 Axis), 0.29 Cubic-Inch (2-2 Axis)
UPC
78636410016
Slot Pitch
2 Inch

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.