TPI G3314TRPW Fan-Forced Wall Heater 2000-Watt at 277-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI G3314TRPW Fan-Forced Wall Heater 2000-Watt at 277-Volt White

SKU: 435275
TPI Fan-forced wall heater has an in-built 600-RPM motor to drive a vane axial blower that results in a quiet down flow of warm air at the flow rate of 175 CFM. This wall heater features an automatic reset thermal limit and a steel block fin-heating element. The heater measuring 14-3/16-Inch x 19-15/16-Inch x 4-Inch, has a voltage rating of 277-Volts, current rating of 7.2-Amps at 277-Volts and power rating of 2000-Watts. It is suitable for room heating. The wall heater meets UL and CSA standards.
  • Has an automatic reset thermal limit
  • Comes with a steel block fin element
  • Unit has dual wattage and is factory wired to highest wattage
  • Suitable for room heating

Overview

TPI Fan-forced wall heater has an in-built 600-RPM motor to drive a vane axial blower that results in a quiet down flow of warm air at the flow rate of 175 CFM. This wall heater features an automatic reset thermal limit and a steel block fin-heating element. The heater measuring 14-3/16-Inch x 19-15/16-Inch x 4-Inch, has a voltage rating of 277-Volts, current rating of 7.2-Amps at 277-Volts and power rating of 2000-Watts. It is suitable for room heating. The wall heater meets UL and CSA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
cETLus Certified
Grille Dimension
15-3/8 Inch Width x 20-9/64 Inch Height
Housing Material
18 Gauge Steel
Includes
Heating Unit, Grille, Built-In 1 Pole Thermostat
Item Name
Fan-Forced Wall Heater
Voltage Rating
277 Volt
Output
6826 BTU/Hour at 277 Volt
Phase
1
Power Rating
2000 Watt at 277 Volt
Temperature Rating
0 to 110 deg F
UNSPSC
40101809
GTIN
00686334329880
Mounting
Wall
RoHS Flag
No
UPC
68633432988
Manufacturer Name
TPI Corporation
Manufacturer Part Number
G3314TRPW
Energy Star Flag
No
Country Of Origin
United States of America
Finish
Powder Coated
Amperage Rating
7.2 Amp at 277 Volt
Air Flow
175 CFM
Fan Motor RPM
600 RPM
Brand Name
TPI
Color
White
Dimensions
14-3/16 Inch Width x 4 Inch Depth x 19-15/16 Inch Height

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.