TPI E3035DWBW Fan-Forced Ceiling Heater 750/1500-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI E3035DWBW Fan-Forced Ceiling Heater 750/1500-Watt White

SKU: 94756
TPI Fan-forced ceiling heater in white color, uses steel block fin heating element to provide heat up to 5120 BTU/hr. It is designed to operate with an air flow rate of 100 CFM, which making it ideal for room heating. This 1-Phase heater has a voltage rating of 120-Volts, current rating of 13-Amps and power rating of 750/1500-Watts. The fan motor of this heater supports rotation at a speed of 1060 RPM. It has a dimension of 9-1/4-Inch x 3-5/8-Inch x 12-1/8-Inch. This heater features 18 gauge steel housing with powder coated finish. It comes with 9-25/32-Inch x 13-Inch grille, backbox, back cans and power disconnects.
  • Supports easy wattage selection at time of installation
  • Employs fan purge circuit, which has 2-wire control circuit for use with remote wall thermostat
  • Incorporates manual reset thermal limit control
  • Provided with drywall depth embossments
  • Well-suited for room heating

Overview

TPI Fan-forced ceiling heater in white color, uses steel block fin heating element to provide heat up to 5120 BTU/hr. It is designed to operate with an air flow rate of 100 CFM, which making it ideal for room heating. This 1-Phase heater has a voltage rating of 120-Volts, current rating of 13-Amps and power rating of 750/1500-Watts. The fan motor of this heater supports rotation at a speed of 1060 RPM. It has a dimension of 9-1/4-Inch x 3-5/8-Inch x 12-1/8-Inch. This heater features 18 gauge steel housing with powder coated finish. It comes with 9-25/32-Inch x 13-Inch grille, backbox, back cans and power disconnects.

Specifications

List UOM Qty
1
Order UOM
ea
Model
3000
Standards
cETLus Certified
Grille Dimension
9-25/32 Inch Width x 13 Inch Height
Heating Element
Steel Block Fin
Housing Material
18 Gauge Steel
Includes
Heating Unit, Grille, Backbox, Back Cans, Power Disconnects
Item Name
Fan-Forced Ceiling Heater
Voltage Rating
120 Volt
Output
5120 BTU/Hour
Phase
1
Power Rating
750/1500 Watt
UNSPSC
40101809
GTIN
00686334948821
Mounting
Ceiling
RoHS Flag
No
UPC
68633494882
Manufacturer Name
TPI Corporation
Manufacturer Part Number
E3035DWBW
Made In America
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Finish
Powder Coated
Amperage Rating
13 Amp
Air Flow
100 CFM
Fan Motor RPM
1060 RPM
Brand Name
TPI
Color
White
Dimensions
9-1/4 Inch Width x 3-5/8 Inch Depth x 12-1/8 Inch Height

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.