Topaz Electric LR6M Malleable Iron Type LR Conduit Body 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric LR6M Malleable Iron Type LR Conduit Body 2-Inch

SKU: 369904
Topaz Electric Type LR conduit body of trade size 2-inches, protects and routes the conduits through two threaded hubs oriented in 90-degree. This conduit body in zinc-plated/aluminum enameled finish, features malleable iron construction. Conduit body with 73-Cubic-Inch capacity, accommodates three 4/0-AWG conductors. It offers right side access to the conductors for maintenance and future system changes. It has a dimension of 10.48-Inch x 4.07-Inch x 3.29-Inch. This conduit body comes with screw-on cover to safeguard the conduits from physical damages. It provides access to conductors for pulling, splicing and maintenance. This conduit body is suitable for rigid conduit. Conduit body is cULus E195124, UL 514A listed, CSA certified and meets Federal Specification W-C-586D, NEMA FB-1 standards.
  • Tapered hub has NPT threading
  • Suitable for use in concrete
  • Provides access to conductors for pulling, splicing and maintenance

Overview

Topaz Electric Type LR conduit body of trade size 2-inches, protects and routes the conduits through two threaded hubs oriented in 90-degree. This conduit body in zinc-plated/aluminum enameled finish, features malleable iron construction. Conduit body with 73-Cubic-Inch capacity, accommodates three 4/0-AWG conductors. It offers right side access to the conductors for maintenance and future system changes. It has a dimension of 10.48-Inch x 4.07-Inch x 3.29-Inch. This conduit body comes with screw-on cover to safeguard the conduits from physical damages. It provides access to conductors for pulling, splicing and maintenance. This conduit body is suitable for rigid conduit. Conduit body is cULus E195124, UL 514A listed, CSA certified and meets Federal Specification W-C-586D, NEMA FB-1 standards.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Item Name
Conduit Body
GTIN
00751338213906
Cubic Capacity
73
Dimensions
10.48 Inch Length x 4.07 Inch Width x 3.29 Inch Height
Finish
Zinc Plated, Aluminum Enameled
For Use With
Rigid Conduit
Hub Placement
90 Degree
Material
Malleable Iron
Standards
UL 514A Listed, CSA Certified, cULus E195124 Certified, NEMA FB-1 Standard, Federal Specification: W-C-586D
Trade Size
2 Inch
Conduit Body Style
Type LR
Conduit Body Form
No
UNSPSC
39131708
Number of Hubs
2.0000
UPC
75133821390
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
LR6M
Country Of Origin
*** Multiple Countries ***
Connection Type
Threaded
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
(3) 4/0 AWG
Brand Name
Topaz Electric
Access
Right Side
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.