Topaz Electric CS103 Black Lacquer Paint Maple Hardwood Wood Cable Wedge 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric CS103 Black Lacquer Paint Maple Hardwood Wood Cable Wedge 4-Inch

SKU: 514926
Standard Pack/Case Quantity: 1/Case
Topaz Electric Wood cable wedge has black lacquer paint finish with sandy grit grooves and maple hardwood construction for added strength. It has a trade size of 4-inches and measures 4.251-Inch Dia x 3.014-Inch. It is suitable for use with 1-3 cables and cable support bodies.
  • 1-Piece design
  • Provides maximum support to the cable
  • Made from maple hardwood for durability

Overview

Topaz Electric Wood cable wedge has black lacquer paint finish with sandy grit grooves and maple hardwood construction for added strength. It has a trade size of 4-inches and measures 4.251-Inch Dia x 3.014-Inch. It is suitable for use with 1-3 cables and cable support bodies.

Specifications

List UOM Qty
1
Order UOM
ea
Fits Waist Size
No
Closure Type
No
Cable Type
No
Trade Size
4 Inch
UPC
75133887223
For Use With
1 - 3 Cables and Cable Support Bodies
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
CS103
Item Name
Wood Cable Wedge
Material
Maple Hardwood
Brand Name
Topaz Electric
Finish
Black Lacquer Paint with Sandy Grit Grooves
Dimensions
4.251 Inch Dia x 3.014 Inch Height
Thread Size
No
Standard Pack/Case Quantity
1/Case
UNSPSC
31163200
GTIN
00751338872233
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.