Topaz Electric 78014 Dimmable A19 LED ECO Lamp 9-Watt E26 Medium Base 725-Lumens 80 CRI 4000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 78014 Dimmable A19 LED ECO Lamp 9-Watt E26 Medium Base 725-Lumens 80 CRI 4000K

SKU: 537527
Topaz Electric 9-Watt A19 E26 Medium lamp base LED ECO lamp offers 725-Lumens of light output. This 4.4-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 240-degree. This lamp has average life of 15000 hours. It has temperature range of -20 to 40 deg C. This lamp is suitable for all general lighting applications. Lamp is cULus certified, RoHS compliant and Energy Star rated.
  • Incandescent Equivalent Wattage: 60-Watt
  • Dimmable down to 10% of total light output
  • E26 Medium lamp base
  • Average life of 15000 Hours

Overview

Topaz Electric 9-Watt A19 E26 Medium lamp base LED ECO lamp offers 725-Lumens of light output. This 4.4-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 240-degree. This lamp has average life of 15000 hours. It has temperature range of -20 to 40 deg C. This lamp is suitable for all general lighting applications. Lamp is cULus certified, RoHS compliant and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Arbitrary
Power (Wattage)
9 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.4
Start Type
No
Item Name
LED ECO Lamp
Standards
cULus Certified, RoHS Compliant, Energy Star and Reg Qualified
Light Color
No
Lumens
725 Lumens
Voltage Rating
120 Volt
Temperature Rating
-20 to 40 deg C
Incandescent Equivalent Wattage
60
UPC
75133800047
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
78014
Designation
LA19/9/840/ECO/D-78
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Base
E26 Medium
Brand Name
Topaz Electric
Color Temperature
4000K
Beam Angle
240 Degree
Average Life
15000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.