Topaz Electric 77018 Dimmable A21 LED Lamp 15.5-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 77018 Dimmable A21 LED Lamp 15.5-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K

SKU: 587994
Topaz Electric Omnidirectional 15.5-Watt A21 E26 medium base LED lamp offers 1600-Lumens of light output. This 5.55-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 220-degree. This lamp has average life of 25000 hours. It is suitable for all general lighting applications. Lamp is cULus certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 100-Watt
  • Dimmable down to 10% of total light output
  • 85% Energy savings compared to 100-Watts incandescent
  • Suitable for use in totally enclosed luminaires

Overview

Topaz Electric Omnidirectional 15.5-Watt A21 E26 medium base LED lamp offers 1600-Lumens of light output. This 5.55-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 220-degree. This lamp has average life of 25000 hours. It is suitable for all general lighting applications. Lamp is cULus certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Arbitrary
Power (Wattage)
15.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
A21
Maximum Overall Length
5.55
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, RoHS Compliant, Damp Location
Light Color
No
Lumens
1600 Lumens
Voltage Rating
120 Volt
Incandescent Equivalent Wattage
100
GTIN
00751338002883
UPC
75133800288
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
77018
RoHS Flag
Contact manufacturer
Designation
LA21/16/27K/D-46
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Base
E26 Medium
Brand Name
Topaz Electric
Color Temperature
2700K
Beam Angle
220 Degree Omnidirectional
Average Life
25000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.