THW-6-BLK-7STR-CU-2500R Stranded Soft Annealed Copper THW Building Wire 6-AWG 2500-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

THW-6-BLK-7STR-CU-2500R Stranded Soft Annealed Copper THW Building Wire 6-AWG 2500-ft Reel Black

SKU: 517848
6-AWG Soft annealed copper THW building wire has black jacket to withstand harsh environmental conditions. The 60-mil thermoplastic insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 299 mil. It has current rating of 55-Amps at 60 deg C/65-Amps at 75 deg C/75-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 60 deg C/75 deg C/90 deg C. It is ideal for services, feeders and branch wiring. This 2500-ft cable comes in a reel. Cable is UL listed and meets ASTM Specifications, Federal specifications A-A-59544, National Electrical Code standards.
  • 7-Stranded wire
  • Provides immense heat, moisture, gasoline and oil resistance
  • For services, feeders and branch wiring
  • Conductor has soft annealed copper construction

Overview

6-AWG Soft annealed copper THW building wire has black jacket to withstand harsh environmental conditions. The 60-mil thermoplastic insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 299 mil. It has current rating of 55-Amps at 60 deg C/65-Amps at 75 deg C/75-Amps at 90 deg C and voltage rating of 600-Volts. It withstands temperature rating of 60 deg C/75 deg C/90 deg C. It is ideal for services, feeders and branch wiring. This 2500-ft cable comes in a reel. Cable is UL listed and meets ASTM Specifications, Federal specifications A-A-59544, National Electrical Code standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THW-6-BLK-7STR-CU-2500R
UNSPSC
26121524
Standards
UL 83 Listed, ASTM Specifications, Federal Specification: A-A-59544, National Electrical Code
Wire Gauge Size
6 AWG
Brand Name
No
UPC
98010011650
Voltage Rating
600 Volt
Energy Star Flag
No
Amperage Rating
55 Amp at 60 deg C, 65 Amp at 75 deg C, 75 Amp at 90 deg C
Conductor Material
Soft Annealed Copper
Insulation Material
Thermoplastic
Insulation Thickness
60 mil
Jacket Material
No
Temperature Rating
60/75/90 deg C
Length
2500
Color
Black
Outside Diameter
299
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
THW Building Wire
Strands
7

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.