Thomas & Betts 54918BE Electro Tin Plated High Conductivity Wrought Copper Lug 500-KCMIL 1/2-Inch Blackburn® and Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54918BE Electro Tin Plated High Conductivity Wrought Copper Lug 500-KCMIL 1/2-Inch Blackburn® and Color-Keyed®

SKU: 125969
Standard Pack/Case Quantity: 6/Inner Pack, 60/Outer Pack
Thomas & Betts Blackburn® and Color-Keyed® 1-Hole Lug with 1.1-Inch long barrel, is capable of accommodating wire of size 500-KCMIL/373-KCMIL. This 87 die-coded lug in brown color, features electro tin-plated high-conductivity wrought copper construction that offers maximum conductivity. The color-coded end cap helps to identify the proper compression die. It is suitable for 600-Volts to 35-Kilo-Volts applications. This 4.25-Inch blind end lug features 1.25-Inch x 1.61-Inch straight tongue that helps in difficult wire termination very narrow spaces. This lug has 1/2-Inch size stud. Lug is UL listed, CSA certified and RoHS compliant.
  • Blind end
  • Voltage rating of 600-Volts to 35-Kilo-Volts
  • Brown color-coded

Overview

Thomas & Betts Blackburn® and Color-Keyed® 1-Hole Lug with 1.1-Inch long barrel, is capable of accommodating wire of size 500-KCMIL/373-KCMIL. This 87 die-coded lug in brown color, features electro tin-plated high-conductivity wrought copper construction that offers maximum conductivity. The color-coded end cap helps to identify the proper compression die. It is suitable for 600-Volts to 35-Kilo-Volts applications. This 4.25-Inch blind end lug features 1.25-Inch x 1.61-Inch straight tongue that helps in difficult wire termination very narrow spaces. This lug has 1/2-Inch size stud. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Lug
Material
High Conductivity Wrought Copper
Overall Length
4.25
Finish
Electro Tin Plated
Number of Holes
1.0000
Voltage Rating
600 Volt - 35 Kilo-Volt
Standards
UL Nbr:E9809, CSA, RoHS Compliant
Tongue Size
1.25 Inch Length x 1.61 Inch Width
Peep Hole
No
Tongue Type
Straight
UNSPSC
39121405
Sub Brand
Blackburn® and Color-Keyed®
GTIN
00786210898216
Stud Size
0.5 Inch
RoHS Flag
Contact manufacturer
UPC
78621089821
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
54918BE
Country Of Origin
Mexico
Die Code
87
Standard Pack/Case Quantity
6/Inner Pack, 60/Outer Pack
Energy Star Flag
No
Conductor Size
500 KCMIL, 373 KCMIL 925/24, 400 Weld, 350, 3458 Stranded
Color Code
Brown
Brand Name
Thomas & Betts
Barrel Type
Long
Barrel Diameter
1.1 Inch
Insulation Material
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.