Thomas & Betts 54905BE Tin Plated Copper 1-Hole Blind End Compression Lug 6-AWG 1/4-Inch Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54905BE Tin Plated Copper 1-Hole Blind End Compression Lug 6-AWG 1/4-Inch Color-Keyed®

SKU: 375854
Thomas & Betts Color-Keyed® 1-Hole Compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 1.656-inches, has long and standard barrel of size 0.3-Inch. It accommodates conductor of size 6-AWG and alternate conductor size of 24.6-KCMIL flex Class G, H, I, K, M. Lug with 24 die-code is color-coded in blue for easy installation. Standard straight type tongue of this lug measures 0.641-Inch x 0.422-Inch x 0.078-Inch. This lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/4-Inch. Lug is UL listed, CSA certified and RoHS compliant.
  • Tongue size of 0.641-Inch x 0.422-Inch x 0.078-Inch
  • Voltage rating of 600-Volts - 35-Kilo-Volts
  • Has stud size of 1/4-Inch

Overview

Thomas & Betts Color-Keyed® 1-Hole Compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 1.656-inches, has long and standard barrel of size 0.3-Inch. It accommodates conductor of size 6-AWG and alternate conductor size of 24.6-KCMIL flex Class G, H, I, K, M. Lug with 24 die-code is color-coded in blue for easy installation. Standard straight type tongue of this lug measures 0.641-Inch x 0.422-Inch x 0.078-Inch. This lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/4-Inch. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Compression Lug
Material
Copper
Overall Length
1.656
Finish
Tin Plated
Number of Holes
1.0000
Voltage Rating
600 Volt - 35 Kilo-Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
Tongue Size
0.641 Inch Length x 0.422 Inch Width x 0.078 Inch Depth
Peep Hole
No
Type
Blind End
Tongue Type
Straight, Standard
UNSPSC
39121405
Sub Brand
Color-Keyed®
GTIN
00786210890098
Stud Size
1/4 Inch
RoHS Flag
Contact manufacturer
UPC
78621089009
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
54905BE
Country Of Origin
Mexico
Die Code
24
Energy Star Flag
No
Conductor Size
6 AWG
Color Code
Blue
Brand Name
Thomas & Betts
Barrel Type
Long, Standard
Barrel Diameter
0.3 Inch
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.