THHN-4/0-GY-AL-STR Stranded Aluminum THHN Cable 4/0-AWG Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-4/0-GY-AL-STR Stranded Aluminum THHN Cable 4/0-AWG Gray

SKU: 647997
4/0-AWG Aluminum THHN cable comes in gray color.
  • Stranded THHN cable
  • Conductor has aluminum construction
  • Comes in gray color

Overview

4/0-AWG Aluminum THHN cable comes in gray color.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN-4/0-GY-AL-STR
RoHS Flag
Yes
UNSPSC
41113630
Wire Gauge Size
4/0 AWG
Brand Name
No
Country Of Origin
France
Energy Star Flag
No
Conductor Material
Aluminum
Insulation Material
No
Jacket Material
No
Color
Gray
Packing Type
No
Stranded/Solid
Stranded
Item Name
THHN Cable
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.