THHN-350-WHT-STR-AL-1000R Stranded Aluminum THHN Building Wire 350-KCMIL 1000-ft Reel White

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-350-WHT-STR-AL-1000R Stranded Aluminum THHN Building Wire 350-KCMIL 1000-ft Reel White

SKU: 226023
350-KCMIL Aluminum THHN building wire has 8-mil white nylon jacket to withstand harsh environmental conditions. The 60-mil thick thermoplastic insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 210-Amps at 60 deg C, 250-Amps at 75 deg C, 280-Amps at 90 deg C and voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. This 752-mil OD wire of length 1000-ft comes in a reel. It is ideal to use in wet or dry locations. This wire is suitable for feeders and branch-circuits in commercial as well as industrial applications. Building wire is UL 83 listed, CSA certified and meets ASTM B800/B801, A-A-59544, NEMA WC70, NFPA 70 standards.
  • 35-Stranded wire
  • Suitable for wet or dry locations
  • Comes in white color
  • Ideal for feeders and branch-circuits in commercial as well as industrial applications

Overview

350-KCMIL Aluminum THHN building wire has 8-mil white nylon jacket to withstand harsh environmental conditions. The 60-mil thick thermoplastic insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 210-Amps at 60 deg C, 250-Amps at 75 deg C, 280-Amps at 90 deg C and voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. This 752-mil OD wire of length 1000-ft comes in a reel. It is ideal to use in wet or dry locations. This wire is suitable for feeders and branch-circuits in commercial as well as industrial applications. Building wire is UL 83 listed, CSA certified and meets ASTM B800/B801, A-A-59544, NEMA WC70, NFPA 70 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN-350-WHT-STR-AL-1000R
RoHS Flag
No
UNSPSC
26121614
GTIN
00980120534312
Standards
UL 83 Listed, CSA Certified, ASTM B800/B801, A-A-59544, NEMA WC70, NFPA 70 Standard
Wire Gauge Size
350 KCMIL
Brand Name
No
UPC
98012053431
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
210 Amp at 60 deg C, 250 Amp at 75 deg C, 280 Amp at 90 deg C
Conductor Material
Aluminum
Insulation Material
Thermoplastic
Insulation Thickness
60 mil
Jacket Material
Nylon
Temperature Rating
90 deg C Dry, 75 deg C Wet
Jacket Thickness
8
Length
1000
Color
White
Outside Diameter
752
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
THHN Building Wire
Strands
35
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.