THHN-3/0-BLK-STR-AL-1R Stranded Aluminum THHN Cable 3/0-AWG 1000-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-3/0-BLK-STR-AL-1R Stranded Aluminum THHN Cable 3/0-AWG 1000-ft Reel Black

SKU: 225907
3/0-AWG Aluminum THHN cable has black nylon jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C/75 deg C. This 1000-ft cable comes in a reel. Cable is UL/cUL listed, CSA certified, RoHS compliant and meets ASTM Standards B800, B801, B836, Federal specifications AA-59544.
  • 19-Stranded cable
  • Suitable for wet or dry locations
  • Aluminum building wire with 600-Volts
  • 1000-ft Long

Overview

3/0-AWG Aluminum THHN cable has black nylon jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C/75 deg C. This 1000-ft cable comes in a reel. Cable is UL/cUL listed, CSA certified, RoHS compliant and meets ASTM Standards B800, B801, B836, Federal specifications AA-59544.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN-3/0-BLK-STR-AL-1R
RoHS Flag
No
UNSPSC
26121614
GTIN
00980120535142
Standards
UL 83, 1685 Listed, cUL Certified, CSA C22.2 No.75 Certified, ASTM Standard B800, B801, B836, Federal Specification: AA-59544, Sunlight Resistant, RoHS Compliant
Wire Gauge Size
3/0 AWG
Brand Name
No
UPC
98012053514
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Conductor Material
Aluminum
Insulation Material
PVC
Jacket Material
Nylon
Temperature Rating
90 deg C Dry, 75 deg C Wet
Length
1000
Color
Black
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
THHN Cable
Strands
19

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.