THHN-10-STR-PNK-2500R Stranded Copper THHN Cable 10-AWG 2500-ft Reel Pink

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-10-STR-PNK-2500R Stranded Copper THHN Cable 10-AWG 2500-ft Reel Pink

SKU: 62359
10-AWG Copper THHN cable has 0.004-Inch pink nylon jacket to withstand harsh environmental conditions. The 0.02-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.164-Inch. It has current rating of 30-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 2500-ft cable comes in a reel. Cable meets NFPA 70 2008 standards.
  • 19-Stranded cable
  • Features PVC insulation
  • Suitable for industrial, commercial and residential applications

Overview

10-AWG Copper THHN cable has 0.004-Inch pink nylon jacket to withstand harsh environmental conditions. The 0.02-Inch PVC insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.164-Inch. It has current rating of 30-Amps and voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 2500-ft cable comes in a reel. Cable meets NFPA 70 2008 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN-10-STR-PNK-2500R
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100230661
Standards
NFPA 70 2008
Wire Gauge Size
10 AWG
Brand Name
No
UPC
98010023066
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
30 Amp
Conductor Material
Copper
Insulation Material
PVC
Insulation Thickness
0.02 Inch
Jacket Material
Nylon
Temperature Rating
194 deg F (90 deg C)
Jacket Thickness
0.004
Length
2500
Color
Pink
Number of Conductors
1
Outside Diameter
0.164
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
THHN Cable
Strands
19

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.