TFFN-18-YEL-16STR-CU-2500S/R Stranded Copper TFFN Building Wire 18-AWG 2500-ft Spool Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

TFFN-18-YEL-16STR-CU-2500S/R Stranded Copper TFFN Building Wire 18-AWG 2500-ft Spool Yellow

SKU: 586948
18-AWG Copper TFFN building wire has 4-mil yellow nylon jacket that offers resistance to heat, moisture, oil, gasoline and withstands harsh environmental conditions. The 15-mil thick PVC insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 6-Amps and voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. This 85-mil OD wire of length 2500-ft comes in a spool/reel. It is suitable to use as fixture wire, machine tool wiring and appliance wiring. Building wire UL 66 listed, RoHS/Green Compliant and meets NEC standards.
  • 16-Stranded wire
  • Offers resistance to heat, moisture, oil and gasoline
  • Comes in yellow color
  • Suitable to use as fixture wire, machine tool wiring and appliance wiring

Overview

18-AWG Copper TFFN building wire has 4-mil yellow nylon jacket that offers resistance to heat, moisture, oil, gasoline and withstands harsh environmental conditions. The 15-mil thick PVC insulation resists electrical leakage and offers protection against environmental threats. This wire has current rating of 6-Amps and voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature rating of 75 deg C. This 85-mil OD wire of length 2500-ft comes in a spool/reel. It is suitable to use as fixture wire, machine tool wiring and appliance wiring. Building wire UL 66 listed, RoHS/Green Compliant and meets NEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Stud Size
No
Manufacturer Part Number
TFFN-18-YEL-16STR-CU-2500S/R
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100226374
Standards
UL 66 Listed, NEC Compliant, RoHS Compliant, Green Compliant
Wire Gauge Size
18 AWG
Brand Name
No
UPC
98010022637
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
6 Amp
Conductor Material
Copper
Insulation Material
PVC
Insulation Thickness
15 mil
Jacket Material
Nylon
Temperature Rating
90 deg C Dry, 75 deg C Wet
Jacket Thickness
4
Length
2500
Color
Yellow
Outside Diameter
85
Packing Type
Spool
Stranded/Solid
Stranded
Item Name
TFFN Building Wire
Strands
16
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.