Techbrite Lighting R8-44T8UBCXX0000 T8 Unshunted Retrofit Strip LED Tube With Ballast Cover

  

*Images are for illustration purposes only and may not be an exact representation of the product

Techbrite Lighting R8-44T8UBCXX0000 T8 Unshunted Retrofit Strip LED Tube With Ballast Cover

SKU: 473441
Techbrite Lighting T8 Unshunted 4-Lamp 8-ft retrofit strip LED tube provides improved light levels. It comes with tek screws, quarter turns, aligning clips, T8 LED ready sockets, brackets and 4.25-Inch ballast covers. It is suitable for warehouses, industrial, garages and retail. LED tube is UL/cCSAus listed.
  • Easily converts existing fixtures
  • Has 1-Piece socket bracket
  • Comes with factory installed LED ready sockets
  • Energy and operational savings

Overview

Techbrite Lighting T8 Unshunted 4-Lamp 8-ft retrofit strip LED tube provides improved light levels. It comes with tek screws, quarter turns, aligning clips, T8 LED ready sockets, brackets and 4.25-Inch ballast covers. It is suitable for warehouses, industrial, garages and retail. LED tube is UL/cCSAus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Bulb Base Group
No
Bulb Shape
T8
Maximum Overall Length
8
Start Type
No
Item Name
Retrofit Strip LED Tube With Ballast Cover
Standards
UL Listed, cCSAus Rated
Light Color
No
Type
Unshunted
Manufacturer Name
Techbrite Lighting
Manufacturer Part Number
R8-44T8UBCXX0000
RoHS Flag
Yes
Designation
R8-44T8UBCXX0000
Energy Star Flag
No
Country Of Origin
France
Dimmable
No
UNSPSC
41113630
Bulb Base
No
Brand Name
Techbrite Lighting
Color Temperature
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.