Tech Lighting EDIH12RI Dimmable 12-Inch New Construction Flangeless LED Down Light Housing Round 120 - 277-Volt 31-Watt 3000K 1989-Lumens Element®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting EDIH12RI Dimmable 12-Inch New Construction Flangeless LED Down Light Housing Round 120 - 277-Volt 31-Watt 3000K 1989-Lumens Element®

SKU: 759838
Tech Lighting Element® Collection New construction flangeless LED downlight housing in round shape, has power rating of 31-Watts and voltage rating of 120 to 277-Volts. The housing can accommodate LED lamp. It delivers a light output of 1989-Lumens with a color temperature of 3000K and CRI of 90+. It has an average life of 50000 Hours. The housing has steel construction for durability. The dimmable housing with 12-Inch trim, is suitable for insulated and air-tight ceilings. It measures 20.2-Inch x 13-Inch x 5.5-Inch. The LED downlight housing meets ETL, CEC and CEC 2016 Title 24 Part 6 standards.
  • Minimizes glare and offers indirect illumination
  • Beveled, rounded trim edges smoothly and seamlessly integrate into the ceiling
  • Suitable for damp locations
  • Has CRI of 90+

Overview

Tech Lighting Element® Collection New construction flangeless LED downlight housing in round shape, has power rating of 31-Watts and voltage rating of 120 to 277-Volts. The housing can accommodate LED lamp. It delivers a light output of 1989-Lumens with a color temperature of 3000K and CRI of 90+. It has an average life of 50000 Hours. The housing has steel construction for durability. The dimmable housing with 12-Inch trim, is suitable for insulated and air-tight ceilings. It measures 20.2-Inch x 13-Inch x 5.5-Inch. The LED downlight housing meets ETL, CEC and CEC 2016 Title 24 Part 6 standards.

Specifications

Lumens
1989 Lumens
Socket Type
No
Shape
Round
Power Factor
0.9
Item Name
Flangeless LED Down Light Housing
Finish
No
Dimmable
Yes
Dimensions
20.2 Inch Length x 13 Inch Width x 5.5 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Type
New Construction
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL Listed, Registered CEC Appliance Database, CEC 2016 Title 24 Part 6 Compliant
Trim Type
No
Trim Size
12 Inch
Construction
Steel
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
31 Watt
Driver Type
0 - 10 Volt ELV/Triac Dimmable to 5%
Collection
Element®
Ceiling Type
Insulated, Air-Tight
CRI
90.0000
Color Temperature
3000K
Manufacturer Part Number
EDIH12RI
Manufacturer Name
Tech Lighting
UPC
08297312042
Color
Warm
Brand Name
Tech Lighting
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.