TCP LED5E12G1627K Dimmable G16 Globe Decorative LED Lamp 5-Watt E12 Candelabra Base 300-Lumens 82 CRI 2700K Warm White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED5E12G1627K Dimmable G16 Globe Decorative LED Lamp 5-Watt E12 Candelabra Base 300-Lumens 82 CRI 2700K Warm White Elite

SKU: 247612
Standard Pack/Case Quantity: 12/Case
TCP Elite 5-Watt G16 Globe E12 candelabra base decorative LED lamp in clear color, offers 300-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 3.5-Inch x 2-Inch. This lamp has average life of 25000 hours. It has temperature range of -30 to 40 deg C. This lamp is suitable for use on chandeliers, ceiling fans, decorative indoor and outdoor fixtures. Lamp is UL/cUL listed and Energy Star qualified.
  • Dimmable
  • Incandescent Equivalent Wattage: 40-Watt
  • Applicable to sensitive light displays such as art galleries due to its very low heat generation
  • Excellent white color consistency from lamp to lamp
  • Efficacy of 60 LPW

Overview

TCP Elite 5-Watt G16 Globe E12 candelabra base decorative LED lamp in clear color, offers 300-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 3.5-Inch x 2-Inch. This lamp has average life of 25000 hours. It has temperature range of -30 to 40 deg C. This lamp is suitable for use on chandeliers, ceiling fans, decorative indoor and outdoor fixtures. Lamp is UL/cUL listed and Energy Star qualified.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
60 Hz
Bulb Overall Shape
Globe
Power (Wattage)
5 Watt
Bulb Base Group
Screw-In
Bulb Shape
G16 Globe
Maximum Overall Length
3.5
Start Type
No
Item Name
LED Lamp
Standards
UL/cUL Listed, UL Damp Location, Energy Star and Reg Qualified
Light Color
Warm White
Lumens
300 Lumens
Voltage Rating
120 Volt AC
Type
Decorative
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
40
GTIN
00762148234999
UPC
76214823499
Manufacturer Name
TCP
Manufacturer Part Number
LED5E12G1627K
RoHS Flag
Not Applicable to this product
Designation
LED5E12G1627K
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
82.0000
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
TCP
Color Temperature
2700K
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.