TCP LED12P30D41KFL Dimmable PAR30 Long Neck LED Lamp 12-Watt E26 Medium Base 875-Lumens 82 CRI 4100K Cool White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED12P30D41KFL Dimmable PAR30 Long Neck LED Lamp 12-Watt E26 Medium Base 875-Lumens 82 CRI 4100K Cool White Elite

SKU: 224053
Standard Pack/Case Quantity: 12/Case
TCP Elite 12-Watt PAR30 Long neck E26 medium base LED lamp offers 875-Lumens of light output. This lamp has voltage rating of 120-Volt AC. It has color rendering index of 82 and efficacy of 72.9 LPW. This shatter-resistant lamp with 4100K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 40-degree. This dimmable lamp with smooth clean outer housing, measures 4.8-Inch x 3.8-Inch Dia. It has average life of 25000 hours for ensuring optimal lighting performance. Lamp withstands temperature rating of -30 to 40 deg C. It is perfect for use in totally enclosed fixtures, recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus listed and Energy Star certified.
  • Dimmable
  • Incandescent Equivalent Wattage: 75-Watt
  • Outer housing is smooth clean and Resists shatter
  • Generates very low heat
  • Estimated for totally enclosed fixtures
  • Instant energy savings
  • Enhances colors of focal point and maintains uniformity throughout lighting installation from lamp to lamp
  • Lower the risk of injury and breakage. Long lasting durability

Overview

TCP Elite 12-Watt PAR30 Long neck E26 medium base LED lamp offers 875-Lumens of light output. This lamp has voltage rating of 120-Volt AC. It has color rendering index of 82 and efficacy of 72.9 LPW. This shatter-resistant lamp with 4100K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 40-degree. This dimmable lamp with smooth clean outer housing, measures 4.8-Inch x 3.8-Inch Dia. It has average life of 25000 hours for ensuring optimal lighting performance. Lamp withstands temperature rating of -30 to 40 deg C. It is perfect for use in totally enclosed fixtures, recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus listed and Energy Star certified.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
12 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR30 Long Neck
Maximum Overall Length
4.8
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, Energy Star and Reg Qualified
Light Color
Cool White
Lumens
875 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
75
GTIN
00762148246022
UPC
76214824602
Manufacturer Name
TCP
Manufacturer Part Number
LED12P30D41KFL
RoHS Flag
Not Applicable to this product
Feature8
Lower the risk of injury and breakage. Long lasting durability
Designation
LED12P30D41KFL
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
Yes
UNSPSC
39101628
CRI
82.0000
Center Beam Candle Power
1484 cd
Bulb Base
E26 Medium
Brand Name
TCP
Color Temperature
4100K
Beam Angle
40 Degree
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.