TCP LED12BR30D50K Dimmable BR30 LED Lamp 12-Watt E26 Medium Base 900-Lumens 82 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED12BR30D50K Dimmable BR30 LED Lamp 12-Watt E26 Medium Base 900-Lumens 82 CRI 5000K

SKU: 370974
Standard Pack/Case Quantity: 12/Case
TCP LED Lamp delivers 900-Lumens of bright light for all your working needs. This 12-Watt lamp has a color temperature of 5000K and CRI of 82 for superior color rendering. It features up to 25000 hour lamp life. This 120-Volt lamp is suitable for damp location, recessed downlight, display, track light and outdoor fixture applications. LED lamp is UL listed.
  • Dimmable
  • Equivalent wattage of 65-Watt incandescent
  • LED12BR30D50K designated
  • Damp location, recessed downlight, display, track light, outdoor fixture application

Overview

TCP LED Lamp delivers 900-Lumens of bright light for all your working needs. This 12-Watt lamp has a color temperature of 5000K and CRI of 82 for superior color rendering. It features up to 25000 hour lamp life. This 120-Volt lamp is suitable for damp location, recessed downlight, display, track light and outdoor fixture applications. LED lamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
12 Watt
Bulb Base Group
Screw-In
Bulb Shape
BR30
Maximum Overall Length
5.4
Start Type
No
Item Name
LED Lamp
Standards
UL Listed
Light Color
No
Lumens
900 Lumens
Voltage Rating
120 Volt
Incandescent Equivalent Wattage
85
GTIN
00762148258223
UPC
76214825822
Manufacturer Name
TCP
Manufacturer Part Number
LED12BR30D50K
RoHS Flag
Not Applicable to this product
Designation
LED12BR30D50K
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
82.0000
Bulb Base
E26 Medium
Brand Name
TCP
Color Temperature
5000K
Beam Angle
110 Degree
Average Life
25000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.