TCP LED10BR30D41K Dimmable BR30 LED Lamp 10-Watt E26 Medium Base 700-Lumens 82 CRI 4100K Cool White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED10BR30D41K Dimmable BR30 LED Lamp 10-Watt E26 Medium Base 700-Lumens 82 CRI 4100K Cool White Elite

SKU: 218136
Standard Pack/Case Quantity: 12/Case
TCP Elite 10-Watt BR30 E26 Medium lamp base LED lamp in frosted color, offers 700-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 4100K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 110-degree. This lamp measures 5.4-Inch x 3.8-Inch. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus listed.
  • Dimmable
  • Incandescent Equivalent Wattage: 70-Watt
  • Very low heat generation
  • Provides immense shatter resistance
  • Long lasting durability
  • Efficacy of 70 LPW

Overview

TCP Elite 10-Watt BR30 E26 Medium lamp base LED lamp in frosted color, offers 700-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 4100K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 110-degree. This lamp measures 5.4-Inch x 3.8-Inch. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
10 Watt
Bulb Base Group
Screw-In
Bulb Shape
BR30
Maximum Overall Length
5.4
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified
Light Color
Cool White
Lumens
700 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
70
UPC
76214824482
Manufacturer Name
TCP
Manufacturer Part Number
LED10BR30D41K
Designation
LED10BR30D41K
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
82.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
TCP
Color Temperature
4100K
Beam Angle
110 Degree
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.