TCP LED10A19GUDOD30K Dimmable A19 LED Lamp 10-Watt GU24 Base 825-Lumens 80 CRI 3000K Warm White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED10A19GUDOD30K Dimmable A19 LED Lamp 10-Watt GU24 Base 825-Lumens 80 CRI 3000K Warm White Elite

SKU: 395049
Standard Pack/Case Quantity: 12/Case
TCP Elite Omni directional 10-Watt A19 GU24 base LED lamp in frosted color, offers 825-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 80. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 4.3-Inch x 2.4-Inch. This lamp has average life of 25000 hours. It has temperature range of -20 to 40 deg C. This lamp is suitable for table lamps, floor lamps, sconces, ceiling fixtures and decorative fixtures. Lamp is cULus certified and Energy Star compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 60-Watt
  • Very low heat generation
  • Provides immense shatter resistance
  • Long lasting durability
  • Efficacy of 82.5 LPW

Overview

TCP Elite Omni directional 10-Watt A19 GU24 base LED lamp in frosted color, offers 825-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 80. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 4.3-Inch x 2.4-Inch. This lamp has average life of 25000 hours. It has temperature range of -20 to 40 deg C. This lamp is suitable for table lamps, floor lamps, sconces, ceiling fixtures and decorative fixtures. Lamp is cULus certified and Energy Star compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
10 Watt
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Shape
A19
Maximum Overall Length
4.3
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, Energy Star and Reg Qualified Compliant
Light Color
Warm White
Lumens
825 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-20 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
60
GTIN
00762148033271
UPC
76214803327
Manufacturer Name
TCP
Manufacturer Part Number
LED10A19GUDOD30K
RoHS Flag
Yes
Designation
LED10A19GUDOD30K
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
GU24
Brand Name
TCP
Color Temperature
3000K
Beam Angle
Omnidirectional
Average Life
25000 Hour

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.