TCP LED10A19DOD50K Dimmable A19 LED Lamp 10-Watt E26 Medium Base 850-Lumens 82 CRI 5000K Bright White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED10A19DOD50K Dimmable A19 LED Lamp 10-Watt E26 Medium Base 850-Lumens 82 CRI 5000K Bright White Elite

SKU: 319757
Standard Pack/Case Quantity: 12/Case
TCP Elite Omni directional 10-Watt A19 E26 medium base LED lamp in frosted color, offers 850-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 5000K color temperature rating radiates bright white light to the surrounding. It emits or distributes light at beam angle of 270-degree. This lamp measures 4.3-Inch x 2.4-Inch. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for table lamps, floor lamps, sconces, ceiling fixtures and decorative fixtures. Lamp is cULus certified and Energy Star compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 60-Watt
  • Very low heat generation
  • Provides immense shatter resistance
  • Long lasting durability
  • Efficacy of 85 LPW

Overview

TCP Elite Omni directional 10-Watt A19 E26 medium base LED lamp in frosted color, offers 850-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 5000K color temperature rating radiates bright white light to the surrounding. It emits or distributes light at beam angle of 270-degree. This lamp measures 4.3-Inch x 2.4-Inch. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for table lamps, floor lamps, sconces, ceiling fixtures and decorative fixtures. Lamp is cULus certified and Energy Star compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
10 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.3
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, Energy Star and Reg Qualified Compliant
Light Color
Bright White
Lumens
850 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
60
UPC
76214825831
Manufacturer Name
TCP
Manufacturer Part Number
LED10A19DOD50K
Designation
LED10A19DOD50K
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
82.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
TCP
Color Temperature
5000K
Beam Angle
270 Degree Omnidirectional
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.