Superior Essex 18-499-13 Solid Annealed Copper CMR Riser Rated Category 3 Cable 24/25P Master Reel Beige

  

*Images are for illustration purposes only and may not be an exact representation of the product

Superior Essex 18-499-13 Solid Annealed Copper CMR Riser Rated Category 3 Cable 24/25P Master Reel Beige

SKU: 511658
Standard Pack/Case Quantity: 1/Pallet
Superior Essex 24/25PCMR Riser-rated Cat 3 cable has beige flame-retardant PVC jacket to withstand harsh environmental conditions. The thermoplastic insulation resists electrical leakage and offers protection against environmental threats. Annealed copper cable has 100% Beldfoil® aluminum foil-polyester tape shielding that reduces EMI/RFI interference/crosstalk.

Cable has outside diameter of 0.38-Inch. It has 100-Ohms +/-15% impedance, 9.38-Ohm/100 m resistance and 12 - 10 dB/100 m at 0.772 - 16-Mega-Hz return loss. It is suitable for 4 Mbps token ring, analog voice, 10 Mbps 10BASE-T Ethernet IEEE 802.3 and telecommunications closet wiring. This cable comes in a master reel. Cable is UL/cUL listed, CSA certified, RoHS/RoHS 2-compliant and meets NFPA 262, ANSI/TIA-568-C.2, ANSI/ICEA S-90-661-2012, article 800, NEC standards.
  • Solid cable
  • Band marked or striped insulated conductors
  • Easier and less time-consuming installations, no kinking of outer jacket
  • Improves backbone subsystem identification while minimizing labor and mistakes
  • Reduces termination time while improving circuit identification

Overview

Superior Essex 24/25PCMR Riser-rated Cat 3 cable has beige flame-retardant PVC jacket to withstand harsh environmental conditions. The thermoplastic insulation resists electrical leakage and offers protection against environmental threats. Annealed copper cable has 100% Beldfoil® aluminum foil-polyester tape shielding that reduces EMI/RFI interference/crosstalk.

Cable has outside diameter of 0.38-Inch. It has 100-Ohms +/-15% impedance, 9.38-Ohm/100 m resistance and 12 - 10 dB/100 m at 0.772 - 16-Mega-Hz return loss. It is suitable for 4 Mbps token ring, analog voice, 10 Mbps 10BASE-T Ethernet IEEE 802.3 and telecommunications closet wiring. This cable comes in a master reel. Cable is UL/cUL listed, CSA certified, RoHS/RoHS 2-compliant and meets NFPA 262, ANSI/TIA-568-C.2, ANSI/ICEA S-90-661-2012, article 800, NEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Manufacturer Name
Superior Essex
Manufacturer Part Number
18-499-13
Conductor Material
Annealed Copper
Color
Beige
Insulation Color
No
Impedance
100 Ohm +/-15%
Insulation Material
Thermoplastic
Jacket Material
Flame Retardant PVC
Maximum Delay Skew
45 ns/100 m
Number of Conductors
25 Pair
Outside Diameter
0.38
Packing Type
Master Reel
Resistance
9.38 Ohm/100 m Maximum
Frequency Rating
0.772 - 16 Mega-Hz
Shield Type
No
Stranded/Solid
Solid
Degree of Protection
No
Type
CMR, Riser Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Return Loss
12 - 10 DB/100 m at 0.772 - 16 Mega-Hz
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pallet
Standards
UL 444, UL 1666, UL/cUL Listed, CSA C22.2 No.214-08, NFPA 262, ANSI/TIA-568-C.2, ANSI/ICEA S-90-661-2012, Article 800, NEC (NFPA 70), RoHS/RoHS 2 Compliant
Wire Gauge Size
24 AWG
Item Name
Category 3 Cable
Brand Name
Superior Essex

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.